Shop WHIRLPOOL
See all product information
Create Account
Window AC/Heat Unit
- Mfr # WHHW122AW
- Zoro # G022937503
product price:Â
$
692.99
/ea
Free Shipping & Returns
Key Features
Min. Window Height
19 1/2 in
Cooling Capacity - Maximum
12,000 BTU
Chassis Type
Slide Out
Coverage Area - Maximum
550 sq ft
Control Type
Electronic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WHHW122AW
- Zoro #
- G022937503
- UPC #
- 840148734289
- Country of Origin
- Indonesia
Dimensions
- Min. Window Height
- 19 1/2 in
- Width
- 24 in
- Power Cord Length
- 4 7/8 ft
- Depth
- 19 3/4 in
- Height
- 15 3/16 in
Details
- Cooling Capacity - Maximum
- 12,000 BTU
- Chassis Type
- Slide Out
- Coverage Area - Maximum
- 550 sq ft
- Control Type
- Electronic
- Voltage
- 230V AC
- Refrigerant Type
- R-32
- Heating Method
- Electric Heat
- Heating Capacity - Electric
- 11,000 BTU
- Remote Control Functions
- Fan Speed
- Compressor Technology
- Fixed Output (Standard)
- Operation Mode - HVAC
- Cooling/Heating
- Item
- Window AC/Heat Unit
- Includes
- Window Mounting Kit
- Duty Rating
- Residential Grade
- Seacoast Corrosion Protection
- No Protection
Description
Window AC/Heat Unit, Duty Rating Residential Grade, Operation Mode - HVAC Cooling/Heating, Cooling Capacity Not Applicable, Heating Method Electric Heat, Heating Capacity - Electric 11,000 BTU, CEER Rating 10.9
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.