Shop HISENSE
See all product information
Create Account
6,000 BTU Window Air Conditioner, 250 Sq. Ft.
- Mfr # AAW06CR26
- Zoro # G423362737
product price:Â
$
245.99
/ea
Free Shipping & Returns
Key Features
Includes
Air Conditioner, Remote, Battery, Manual, Warranty
Refrigerant Type
R-32
BtuH Cooling
6,000 BTU
Color
White
Depth
13.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AAW06CR26
- Zoro #
- G423362737
- UPC #
- 850081340843
- Country of Origin
- Thailand
- Includes
- Air Conditioner, Remote, Battery, Manual, Warranty
- Refrigerant Type
- R-32
- BtuH Cooling
- 6,000 BTU
- Color
- White
- For Use With
- Residential
- Voltage
- 115V
- Dehumidification Rate
- 19.2
- Item
- Window Air Conditioner
- Watts
- 535 W
- CEER Rating
- 11
- Sound Level dBA
- 51-55 db
Dimensions
- Depth
- 13.6 in
- Height
- 11.8 in
- Width
- 16 in
Description
Simple, reliable cooling where you need it most. The Hisense 6,000 BTU Window Air Conditioner is a straightforward solution for smaller rooms, built around intuitive electronic controls that anyone can operate with ease. Four modes - Cooling, Dry, Ventilation, and Fan - give you flexibility beyond basic temperature control, letting you address humidity, improve circulation, or run airflow independently based on the day's conditions. Three fan speed settings and four-way air direction help fine-tune comfort throughout the room. Sleek touch controls keep the front panel clean and uncluttered, and the included window installation kit takes the guesswork out of setup. A washable filter reduces bacteria, odors, and airborne particles over time, supporting a fresher environment with minimal ongoing effort. Compact, practical, and easy to live with - this unit brings dependable comfort to bedrooms, home offices, and any smaller space that needs reliable relief from the heat.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.