14,000 BTU Window AIr Conditioner with ConnectLife App, 700 Sq. Ft.
- Mfr # AAW14CW26
- Zoro # G723362741
product price:Â
$
565.99
/ea
Free Shipping & Returns
Key Features
Color
White
Includes
Air Conditioner, Manual, Warranty, Remote, Battery
Sound Level dBA
56/58 db
For Use With
Residential
Refrigerant Type
R-32 /510g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AAW14CW26
- Zoro #
- G723362741
- UPC #
- 850081340881
- Country of Origin
- Thailand
Dimensions
- Width
- 18.9 in
- Height
- 14.57 in
- Depth
- 21.46 in
Details
- Color
- White
- Includes
- Air Conditioner, Manual, Warranty, Remote, Battery
- Sound Level dBA
- 56/58 db
- For Use With
- Residential
- Item
- Window Air Conditioner
- Refrigerant Type
- R-32 /510g
- Dehumidification Rate
- 48
- Voltage
- 115V
- Watts
- 1,240 W
- BtuH Cooling
- 14,000 BTU
- CEER Rating
- 11.2
Description
When your space demands serious cooling power, the Hisense 14,000 BTU Window Air Conditioner with ConnectLife App delivers. Built for rooms up to 700 square feet, it brings high-capacity performance together with the smart features that make everyday use effortless. The ConnectLife app gives you full remote control from your smartphone - adjust temperature, change modes, or schedule operation from wherever you are. An included remote and responsive touch controls round out the options for seamless in-room management. Cooling, Fan, and Dehumidifier modes provide the versatility to handle peak summer heat and humid conditions alike. Four-way air direction distributes conditioned air evenly throughout the space, addressing hot spots and keeping every area of the room consistently comfortable. A washable, removable filter makes routine upkeep quick and manageable.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.