Shop EATON

Limit Switch

  • Mfr # LS-S20A-RLA40R
  • Zoro # G023353166

product price: 
$
215.99
/ea
Free Shipping & Returns

Key Features

Roller Material
Rubber
Arm Width
0.2 in
Body Material
Thermoplastic
IP Rating
IP66, IP67
Standards
RoHS, UL Listed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LS-S20A-RLA40R
Zoro #
G023353166
UPC #
786685392585
Country of Origin
Germany
Roller Material
Rubber
Body Material
Thermoplastic
IP Rating
IP66, IP67
Standards
RoHS, UL Listed
Electrical Connection
Screw Terminal
Item
Limit Switch
Mounting Hole Vertical Center to Center Distance
43 mm
Mounting Hole Horizontal Center to Center Distance
22 mm
Includes Actuator
Actuator Included
Number of Mounting Holes
2
Actuator Style
Roller-Lever Arm
Arm Adjustability
Adjustable
Roller Position
Side
Body Configuration
Non Plug-In
Series
LS-Titan
Plunger Adjustability
Adjustable
Lamp Type
No Lamp Module Included
Operating Temperature - Maximum
158 Degrees F
NEMA Enclosure Rating
3, 3S, 4X, 6P
Directional Movement
CCW/CW
Operating Torque - Maximum
1.77 in-lb
Mounting Style
Surface
AC Contact Rating
6 A @ 240 V
Contact Action
Slow-Action
Boot Sealed Actuator
No Boot Included
Action
Momentary/Momentary
Operating Force - Maximum
8 N
Roller Adjustability
Adjustable
Contact Form
2NO
Operating Temperature - Minimum
-13 Degrees F
Operating Force - Minimum
1 N
DC Contact Rating
3 A @ 24 V

Dimensions

Arm Width
0.2 in
Roller Width
0.39 in
Mounting Hole Diameter
4.06 mm
Roller Diameter
1.57 in
Arm Length - Maximum
3 in
Actuator Length
2.54 in
Overall Height
4.71 in
Manufacturer Warranty Length
1 yr
Overall Depth
1.22 in
Arm Length - Minimum
0.75 in
Overall Width
2.14 in

Description

Limit Switch, Electrical Connection Screw Terminal, IP Rating IP66, IP67

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.