Shop ADAM EQUIPMENT
See all product information
Create Account
Lab Balances
- Mfr # LBL 34001P
- Zoro # G023355580
product price:Â
$
4,802.99
/ea
Free Shipping & Returns
Key Features
Overall Width
15 13/16 in
Product Type
Heavy Duty Precision Balance
Display Type
LCD
Overall Height
23 3/16 in
Overall Length
13 3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LBL 34001P
- Zoro #
- G023355580
- UPC #
- 0840886110925
- Country of Origin
- China
- Product Type
- Heavy Duty Precision Balance
- Display Type
- LCD
- Item
- Lab Balances
- Capacity
- 34,000 g
- Standards
- GLP Compliant
- Scale Graduations
- 0.1 g
- Repeatability
- 0.2 g
- Readability
- 0.1 g
- Power Source - TS Only
- AC Adapter
- Weighing Units
- ct, g, GN, kg, lb, lb:oz, N, oz, T
- Scale Connection Ports
- Bluetooth, Ethernet RJ45, RS-232, USB
- Platform Material
- 304 Stainless Steel
- Housing Material
- ABS
- Stabilization Time
- 2 sec
- Application Modes
- Check Counting, Check Weighing, Density Determination, Dynamic Weighing, Net Total Weighing, Parts Counting, Percentage Weighing, Weighing
- Scale Mechanism
- Digital
- Linearity
- 0.4 g
- Includes
- AC Adapter
- Power Source
- AC Adapter
- Power Source - old
- AC Adapter
Dimensions
- Overall Width
- 15 13/16 in
- Overall Height
- 23 3/16 in
- Overall Length
- 13 3/16 in
- Weighing Surface Depth
- 11 13/16 in
- Weighing Surface Width
- 15 11/16 in
- Wire Rope Length
- 13 3/16 in
- Length
- 13 3/16 in
Description
Scale Sub-Category Precision Balance, Capacity 34,000 g, Scale Graduations 0.1 g, Weighing Surface Depth 11 13/16 in, Weighing Surface Width 15 11/16 in, Overall Length 13 3/16 in, Overall Width 15 13/16 in, Overall Height 23 3/16 in, Application Modes Check Counting, Check Weighing, Density Determination, Dynamic Weighing, Net Total Weighing, Parts Counting, Percentage Weighing, Weighing, Scale Connection Ports Bluetooth, Ethernet RJ45, RS-232, USB, Platform Material 304 Stainless Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.