Shop ADAM EQUIPMENT
See all product information
Create Account
Lab Balances
- Mfr # PPB 1623e
- Zoro # G023355894
product price:Â
$
2,883.99
/ea
Free Shipping & Returns
Key Features
Overall Width
9 5/16 in
Scale Graduations
0.001 g
Capacity
1,620 g
Platform Material
304 Stainless Steel
Application Modes
Accumulation, Check Counting, Check Weighing, Density Determination, Display Hold, Dynamic Weighing, Formulation, Parts Counting, Percentage Weighing, Weighing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPB 1623e
- Zoro #
- G023355894
- UPC #
- 0840886114893
- Country of Origin
- China
- Scale Graduations
- 0.001 g
- Capacity
- 1,620 g
- Platform Material
- 304 Stainless Steel
- Application Modes
- Accumulation, Check Counting, Check Weighing, Density Determination, Display Hold, Dynamic Weighing, Formulation, Parts Counting, Percentage Weighing, Weighing
- Scale Connection Ports
- Ethernet RJ45, RS-232, USB
- Readability
- 0.001 g
- Standards
- GLP Compliant
- Scale Mechanism
- Digital
- Power Source - TS Only
- AC Adapter
- Product Type
- Precision Balance
- Includes
- Assembly Tool, Glass Draft Shield, In-Use Cover, Weigh-Below Hook
- Item
- Lab Balances
- Linearity
- 0.003 g
- Housing Material
- ABS
- Stabilization Time
- 3 sec
- Weighing Units
- ct, dr, dwt, g, GN, mg, mm, N, oz, ozt, T, ti, tl.H, tl.S, tl.T
- Display Type
- LCD
- Power Source
- AC Adapter
- Power Source - old
- AC Adapter
Dimensions
- Overall Width
- 9 5/16 in
- Overall Length
- 15 11/16 in
- Overall Height
- 13 in
- Weighing Surface Width
- 4 11/16 in
- Wire Rope Length
- 15 11/16 in
- Length
- 15 11/16 in
Description
Scale Sub-Category Precision Balance, Capacity 1,620 g, Scale Graduations 0.001 g, Weighing Surface Width 4 11/16 in, Overall Length 15 11/16 in, Overall Width 9 5/16 in, Overall Height 13 in, Application Modes Accumulation, Check Counting, Check Weighing, Density Determination, Display Hold, Dynamic Weighing, Formulation, Parts Counting, Percentage Weighing, Weighing, Scale Connection Ports Ethernet RJ45, RS-232, USB, Platform Material 304 Stainless Steel, Housing Material ABS
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.