Shop ADAM EQUIPMENT

Lab Balances - Analytical Balances

  • Mfr # LAB 124i
  • Zoro # G423390273

product price: 
$
2,596.99
/ea
Free Shipping & Returns

Key Features

Weighing Surface Width
3 1/8 in
Capacity
120 g
Linearity
0.0003 g
Weighing Units
ct, dr, dwt, g, GN, mg, mm, N, oz, ozt, T, tl.H, tl.S, tl.T
Includes
AC Adapter
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LAB 124i
Zoro #
G423390273
UPC #
0840886107284
Country of Origin
China

Dimensions

Weighing Surface Width
3 1/8 in
Overall Height
13 5/16 in
Overall Width
8 13/16 in
Overall Length
14 11/16 in
Wire Rope Length
14 11/16 in
Length
14 11/16 in

Details

Capacity
120 g
Linearity
0.0003 g
Weighing Units
ct, dr, dwt, g, GN, mg, mm, N, oz, ozt, T, tl.H, tl.S, tl.T
Includes
AC Adapter
Product Type
Analytical Balance
Scale Mechanism
Digital
Housing Material
ABS
Display Type
LCD
Item
Lab Balances - Analytical Balances
Application Modes
Check Counting, Check Weighing, Density Determination, Dynamic Weighing, Net Total Weighing, Parts Counting, Percentage Weighing, Weighing
Power Source - TS Only
AC Adapter
Scale Graduations
0.0001 g
Repeatability
0.0002 g
Standards
GLP Compliant
Stabilization Time
3 sec
Readability
0.0001 g
Platform Material
304 Stainless Steel
Power Source
AC Adapter
Power Source - old
AC Adapter

Description

Scale Sub-Category Analytical Balance, Capacity 120 g, Scale Graduations 0.0001 g, Weighing Surface Width 3 1/8 in, Overall Length 14 11/16 in, Overall Width 8 13/16 in, Overall Height 13 5/16 in, Application Modes Check Counting, Check Weighing, Density Determination, Dynamic Weighing, Net Total Weighing, Parts Counting, Percentage Weighing, Weighing, Scale Connection Ports RS-232, USB, Platform Material 304 Stainless Steel, Housing Material ABS, Standards GLP Compliant, Includes AC Adapter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.