Magnt Drv Pmp, 1in, Flange, 3/4hp, PVDF
- Mfr # DB8V-T-FF-M205
- Zoro # G023360577
product price:Â
$
1,987.99
/ea
Free Shipping & Returns
Key Features
Flow Rate (Maximum)
61 gpm
Media Temperature - Minimum
35 Degrees F
Ambient Temperature - Maximum
220 Degrees F
Shut Off Pressure - Maximum
19.4 psi
Chemical Compatibility
Acetic Acid 80%,Ammonium Hydroxide,Antifreeze,Transmission Fluid,Calcium Chloride,Acetic Acid 20%,Chromic Acid 10%,Citric Acid 50%,Deionized Water,Ethylene Glycol,Fertilizer,Water,Fungicide,Herbicide,Hydrogen Peroxide up to 50%,Nitric Acid,Phosphoric Acid 50%,Saltwater,Sodium Bicarbonate 10%,Sodium Bisulfate,Sodium Bisulfite,Sodium Hypochlorite 12.5%,Sulfuric Acid 1% to 98%
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DB8V-T-FF-M205
- Zoro #
- G023360577
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Inlet Diameter
- 1 1/2 in
- Impeller Diameter
- 3 63/100 in
- Discharge Diameter
- 1 in
- Manufacturers Warranty Length
- 5 yr
Description
Magnetic Drive Pump
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.