Fiber Optic Patch Cords
- Mfr # SP-12SCMM10G3
- Zoro # G023744124
product price:Â
$
61.99
/ea
Key Features
Fiber Count
12
End 1 Contact Type Finish
UPC
Fiber Type
OM3
Overall Length
3 m
Jacket Material
No Jacket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SP-12SCMM10G3
- Zoro #
- G023744124
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 3 m
- Clad Dimension
- 125 micron
- Core Diameter
- 50 micron
- Cable Diameter
- 0.9 mm
- Wire Rope Length
- 3 m
- Length
- 3 m
Details
- Fiber Count
- 12
- End 1 Contact Type Finish
- UPC
- Fiber Type
- OM3
- Jacket Material
- No Jacket
- Includes Jacket
- Unjacketed
- Mode
- Multi-Mode
- End 2 Connection Type
- Bare
- End 1 Connection Type
- SC
- Standards
- GR 326, ISO9001, RoHS Compliant
- Item
- Fiber Optic Patch Cords
Description
Fiber Optic Patch Cords, Mode Multi-Mode, End 1 Connection Type SC, End 2 Connection Type Bare, Jacket Color Not Applicable, Overall Length 3 m, Jacket Material No Jacket, Cable Diameter 0.9 mm, Clad Dimension 125 micron, Core Diameter 50 micron, Fiber Count 12, Standards GR 326, ISO9001, RoHS Compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.