Universal Cell Phone Case, Black, Nylon

  • Mfr # CCCXL-01-R3

  • Zoro # G0336887


product price:  $13.65
/ea

Key Features

Color
Black
Material
Nylon
Fits Brand
Various Electronic Devices
Fits Model
Universal
Features
External Case Dimensions: 3-45/64 in W x 5-29/32 in H x 2-13/32 in D, Larger Size, Phone with 5 in Screens
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CCCXL-01-R3
Zoro #
G0336887
UPC #
094664032316
Country of Origin
China

Dimensions

Overall Depth
3 3/4 in
Overall Height
5 5/8 in
Overall Width
3 in

Details

Item
Cell Phone Case
Color
Black
Material
Nylon
Fits Brand
Various Electronic Devices
Fits Model
Universal
Features
External Case Dimensions: 3-45/64 in W x 5-29/32 in H x 2-13/32 in D, Larger Size, Phone with 5 in Screens
Includes
Holster
Resistance Properties
Impact Resistant, Weather Resistant
Product Type
Clip Case
For Use With
Cell Phone
Compatible with Manufacturer Model Number
Universal
Closure Mechanism
Hook and Loop
Compatible with Brand
Universal
Attachment Type
Clip
Compatible with Series
Universal
Compatible Manufacturer Part Number
Universal
Compatible Manufacturer Model Number
Universal
For Use With Mfr. Model Number
Universal
Compatible with Manufacturer Model No.
Universal
Compatible with Mfr. Model No.
Universal
For Use with Mfr Model Number
Universal
Compatible Pump Manufacturer Part Number
Universal
Compatible Mfr. Model Number
Universal
For Manufacturer Part Number
Universal

Description

Cell Phone Case, For Use With Cell Phone, Product Type Clip Case, Compatible with Brand Universal, Compatible Manufacturer Model Number Universal, Color Black, Includes Holster, Compatible with Series Universal, Compatible Grainger Part Number Not Applicable, Resistance Properties Impact Resistant, Weather Resistant, Attachment Type Clip, Closure Mechanism Hook and Loop, Overall Depth 3 3/4 in, Overall Height 5 5/8 in, Overall Width 3 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.