Ignition Module, 24V
- Mfr # LH33CZ007
- Zoro # G0342787
product price:Â
$
343.99
/ea
Free Shipping & Returns
Key Features
For Use With Mfr. Model Number
48NLT030-320BE
Fits Brand
Carrier
Product Type
Ignition Module
Compatible with Brand
Carrier
Input Voltage
24V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LH33CZ007
- Zoro #
- G0342787
- UPC #
- -
- Country of Origin
- United States
- Item
- Ignition Module
- For Use With Mfr. Model Number
- 48NLT030-320BE
- Fits Brand
- Carrier
- Product Type
- Ignition Module
- Compatible with Brand
- Carrier
- Input Voltage
- 24V
Description
Ignition Module, Product Type Ignition Module, Compatible with Brand Carrier, Input Voltage 24V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.