Shop PEMS
See all product information
Create Account
Direct Drive PSC Motor 1/8 HP 1050 RPM 5 in Dia 115V
- Mfr # D178
- Zoro # G023932354
product price:Â
$
141.99
/ea
Free Shipping & Returns
Key Features
Motor Enclosure Design
OAO
HP
0.125
Voltage
115V
Rotation
CCWLE
Motor Bearings
SLEEVE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D178
- Zoro #
- G023932354
- UPC #
- -
- Country of Origin
- Unknown
- Motor Enclosure Design
- OAO
- HP
- 0.125
- Voltage
- 115V
- Rotation
- CCWLE
- Motor Bearings
- SLEEVE
- Frame
- 42
- No. of Speeds
- 2
- Blade Material
- Rolled Steel
- Nameplate RPM
- 1,050 RPM
- Hz
- 60 Hz
- Operating Amps
- 2.1 A
Dimensions
- Body Dia.
- 5 in
Description
PEMS 1/8 HP direct drive blower motor, model PEM-D178, delivers 1050 RPM at 115V with 2.10 A draw and sleeve bearings for HVACR applications. Designed for CCWLE rotation with open OAO enclosure and built-in automatic overload protection, this 5-inch diameter PSC motor suits replacement and OEM use in direct drive blower assemblies.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.