OEM Replacement Combustion Blower Motor for Whitfield
- Mfr # HB-RBM120A
- Zoro # G923932560
product price:Â
$
121.99
/ea
Free Shipping & Returns
Key Features
Motor Enclosure Design
OAO
Operating Amps
0.6 A
Motor Bearings
SLEEVE
Hz
60 Hz
No. of Speeds
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HB-RBM120A
- Zoro #
- G923932560
- UPC #
- -
- Country of Origin
- Unknown
- Motor Enclosure Design
- OAO
- Operating Amps
- 0.6 A
- Motor Bearings
- SLEEVE
- Hz
- 60 Hz
- No. of Speeds
- 1
- Blade Material
- Rolled Steel
- Voltage
- 115V
- HP
- 0.02
- Rotation
- CWSE
- Nameplate RPM
- 3,000 RPM
Dimensions
- Body Dia.
- 3.3 in
Description
PEMS Combustion blower motor and im, model PEM-HB-RBM120A, is an OEM replacement for Whitfield units and replaces Whitfield 12026011. Specifications include HP 18264, 115 V, 3000 RPM, 0.60 A, CWSE rotation and 5 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.