Push Button operator, 22 mm, Red

  • Mfr # ZB4BC4
  • Zoro # G0414635
product price: 
$
19.45
/ea

Key Features

Push Button Style
Mushroom Head
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
Head Color
Red
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZB4BC4
Zoro #
G0414635
UPC #
785901354284
Country of Origin
Korea, Republic of
Item
Mushroom Head Push Button
Push Button Style
Mushroom Head
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Red
Head Material
Metal
Standards
Bureau Veritas, Class I IEC 60536, CSA C22.2 No.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, GL, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508
Color
Red
IP Rating
IP66
Type of Operator
40mm Mushroom Head
Accessory Group
B
Basic Material
Metal
Bezel Material
Metal
NEMA Rating
1, 13, 2, 3, 4, 4X
Number of Operators
1
Features
Visually Distinct at a Distance, Snap-Fit Assembly, High Brightness
Series
XB4
Ip Degree Of Protection
IP66 IEC 60529 || IP69 || IP69K
Device Short Name
ZB4
Shape Of Signaling Unit Head
round
Mechanical Durability
5000000 cycles
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Device Presentation
basic element
Electrical Composition Code
C1 9 single front mounting || C2 9 single and double front mounting || C11 3 single front mounting || C15 1 single front mounting
Product Or Component Type
head for non-illuminated push-button
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Ambient Air Temperature For Operation
-40-70°C
Overvoltage Category
class I IEC 60536
Protective Treatment
TH
Head Type
standard
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Ambient Air Temperature For Storage
-40-70°C
Ik Degree Of Protection
IK06 IEC 50102
Product Certifications
LROS (Lloyds register of shipping) || DNV || GL || UL Listed || BV || CSA
Operator Profile
red mushroom Ø 40 mm, unmarked
Operating Temperature - Minimum
-40 Degrees F
NEMA Enclosure Rating
1, 12, 13, 2, 3, 4, 4X
Operating Temperature - Maximum
158 Degrees F
Number of Indicator Lights
0
Resistance Properties
Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
Hazardous Location Specification
Not Rated
Operator Material
Metal
Product Type
Push Button Operators

Dimensions

Panel Cutout Diameter
22 mm
Mushroom Head Diameter
40 mm
Size
22 mm
Cad Overall Height
40 mm
Mounting Diameter
22 mm
Cad Overall Depth
52 mm
Cad Overall Width
40 mm
Manufacturer Warranty Length
18 mo
Overall Depth
2.05 in
Overall Width
1.57 in
Overall Height
1.57 in
Fits Chest Size
Visually Distinct at a Distance, Snap-Fit Assembly, High Brightness

Description

Mushroom Head Push Button, 22 mm, Momentary, Type of Operator 40mm Mushroom Head, Basic Material Metal, Head Material Metal, Bezel Material Metal, Color Red, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP66, Legend Not Applicable, Standards Bureau Veritas, Class I IEC 60536, CSA C22.2 No.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, GL, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508

Ratings & reviews