Shop TAYLOR
See all product information
Create Account
Splash 'N' Drop Timer
- Mfr # 5863
- Zoro # G0438384
product price:Â
$
30.39
/ea
Key Features
Max. Time Setting
1 Day
Color
White
Number of Batteries Supported
2
Alarm
Audible
Application/Usage
Kitchen
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5863
- Zoro #
- G0438384
- UPC #
- 77784058633
- Country of Origin
- China
- Item
- Digital Timer
- Max. Time Setting
- 1 Day
- Color
- White
- Number of Batteries Supported
- 2
- Alarm
- Audible
- Application/Usage
- Kitchen
- Display
- LCD
- Battery Type
- AAA
- Special Features
- Water Resistant
Description
The Splash 'N' Drop Timer from Taylor can't be beat when it comes to durable kitchen timers. Water-resistant and impact resistant, this timer has volume levels up to 85dB, so it will be your heavy-duty go to timer for any kitchen environment.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.