8" Electric Electric Pole Saw, 8", 6.5A
- Mfr # SWJ800E
- Zoro # G0548042
product price:Â
$
96.75
/ea
Key Features
Fuel Type
Electric
Bar Length
8"
Handle Type
Ergonomic
Engine Displacement
6.5 Amps
Product Type
Electric Pole Saw,8",6.5A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SWJ800E
- Zoro #
- G0548042
- UPC #
- 185842000958
- Country of Origin
- China
- Fuel Type
- Electric
- Handle Type
- Ergonomic
- Engine Displacement
- 6.5 Amps
- Item
- Electric Pole Saw,8",6.5A
- Product Type
- Electric Pole Saw,8",6.5A
Dimensions
- Bar Length
- 8"
Description
Electric Pole Saw,8 In.,6.5A
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.