Shop SUN JOE
See all product information
Create Account
X20-Series, 6-In. Handheld Pruning Saw w/20V, 4-Ah Battery and Accessories, Blue
- Mfr # X20-SAW-4A-BLU
- Zoro # G823782319
product price:Â
$
78.99
/ea
Key Features
Overall Length
16.3 in
Tool Height
8.7 in
Tool Width
5.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X20-SAW-4A-BLU
- Zoro #
- G823782319
- UPC #
- 014761000544
- Country of Origin
- China
Dimensions
- Overall Length
- 16.3 in
- Tool Height
- 8.7 in
- Tool Width
- 5.4 in
Details
- Item
- Chain saw
Description
SEE IT? SAW IT! Trim overgrown trees, shape shrubs, and cut kindling with the lightweight and compact Sun Joe GO pruning saw. With cordless convenience and a 20V ECOSHARP rechargeable battery on board, this handheld saw easily goes beyond the porch and patio to tackle your outdoor to-do list. Weighing in at under 4 lbs (your handbag is probably heavier!), its compact 5 in and 6 in chain, coupled with one-handed operation, make it easy to trim, saw, cut, and power prune like a pro -- just squeeze the trigger to slice through branches, logs, and thick thatch in your yard, garden, or garage. This handy hero makes storm cleanup, home improvements (new deck alert!), fall firewood, and landscape maintenance manageable -- without the hassle of extension cords or gas spills. Get started on sprucing up your space right away! This all-in-one kit includes need-now accessories like a battery charger, lubricating oil, gloves, glasses, and a protective blade sheath. And when you're done admiring your freshly groomed handiwork (neighbors will notice), stow it all away in its hardshell case. GO WITH JOE. From SUN JOE. *Please note that this product is NOT compatible with 24V IONMAX System batteries and chargers. This product is compatible with 20V ECOSHARP battery configurations. Initial no-load voltage, when fully charged, peaks at 20 Volts; nominal voltage under typical load is 18 volts
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.