X20-Series, 6-In. Handheld Pruning Saw w/20V, 4-Ah Battery and Accessories, Black
- Mfr # X20-SAW-4A-BLK
- Zoro # G923782325
product price:Â
$
78.99
/ea
Key Features
Tool Height
8.75 in
Tool Width
5.4 in
Overall Length
16.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X20-SAW-4A-BLK
- Zoro #
- G923782325
- UPC #
- 014761000582
- Country of Origin
- China
- Item
- Chain saw
Dimensions
- Tool Height
- 8.75 in
- Tool Width
- 5.4 in
- Overall Length
- 16.75 in
Description
SEE IT? SAW IT! Trim overgrown trees, shape shrubs, and cut kindling with the lightweight and compact Sun Joe GO pruning chainsaw. With cordless convenience and a 20V ECOSHARP rechargeable battery on board, this handheld chainsaw easily goes beyond the porch and patio to tackle your outdoor to-do list. Weighing in at under 4 lbs (your handbag is probably heavier!), its compact 5 in and 6 in chain, coupled with one-handed operation, make it easy to trim, saw, cut, and power prune like a pro -- just squeeze the trigger to slice through branches, logs, and thick thatch in your yard, garden, or garage. This handy hero makes storm cleanup, home improvements (new deck alert!), fall firewood, and landscape maintenance manageable -- without the hassle of extension cords or gas spills.Get started on sprucing up your space right away! This all-in-one kit includes need-now accessories like a battery charger, lubricating oil, gloves, glasses, and a protective blade sheath. And when you're done admiring your freshly groomed handiwork (neighbors will notice), stow it all away in its hardshell case. GO WITH JOE. From SUN JOE.*Please note that this product is NOT compatible with 24V IONMAX System batteries and chargers. This product is compatible with 20V ECOSHARP battery configurations. Initial no-load voltage, when fully charged, peaks at 20 Volts; nominal voltage under typical load is 18 volts
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.