Shop SQUARE D
See all product information
Create Account
Cam Switch Keyswitch
- Mfr # KAXZ1S141
- Zoro # G0557859
product price:Â
$
97.19
/ea
Key Features
Rotary Handle Padlocking
without
Ambient Air Temperature For Storage
-40-70°C
Cad Overall Depth
21 mm
Ip Degree Of Protection
IP65 conforming to IEC 529 || IP65 conforming to NF C 20-010
Cad Overall Width
29 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KAXZ1S141
- Zoro #
- G0557859
- UPC #
- 785901837688
- Country of Origin
- Korea, Republic of
- Item
- Cam Switch Keyswitch
- Rotary Handle Padlocking
- without
- Ambient Air Temperature For Storage
- -40-70°C
- Ip Degree Of Protection
- IP65 conforming to IEC 529 || IP65 conforming to NF C 20-010
- Compatibility Code
- KAX
- Mechanical Durability
- 1000000 cycles
- Product Or Component Type
- cam switch operating head
- Ambient Air Temperature For Operation
- -25-55°C
- Presentation Of Legend
- with mat black
- Cam Switch Head Type
- with bezel Ø 28.5 mm, metal
- Vibration Resistance
- 5 gn 10-150 Hz)IEC 68-2-6
- Type Of Operator
- key key 455
- Protective Treatment
- TC
- Product Compatibility
- front mounting bodies 12 and 20 A Ø 22 mm hole
- Shock Resistance
- 30 gn IEC 68-2-27
- Component Name
- KAX
- Switching Angle
- 45°
Dimensions
- Cad Overall Depth
- 21 mm
- Cad Overall Width
- 29 mm
- Cad Overall Height
- 29 mm
Description
Cam Switch Keyswitch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.