ENERGIZER 60 Lumens, LED Orange Headlamp

  • Mfr # ENISHD32E
  • Zoro # G0619507
product price: 
$
62.39
/ea

Key Features

Body Color
Orange
Light Output Modes
High, Low
Flashlight Battery Type
Alkaline
Includes
(3) AAA Batteries, Head Strap
Rechargeable
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ENISHD32E
Zoro #
G0619507
UPC #
039800133809
Country of Origin
China
Item
MSHA Headlamp
Body Color
Orange
Light Output Modes
High, Low
Flashlight Battery Type
Alkaline
Includes
(3) AAA Batteries, Head Strap
Rechargeable
No
Lumens
75
Beam Distance
125 m
Battery Burn Time
20 hr
Drop Rating
1 m
Number of Batteries
3
Batteries Included
No
Lighting Technology
LED
Replacement Lamp
No
Weight with Batteries
0.4 lb
Standards
ANSI/NEMA FL 1
Switch Type
Push Button
Lamp Type
LED
Water Penetration Rating
IPx4
Maximum Lumens Output
75
Lens Material
Polycarbonate
Special Light Output Mode
Green Light, Red Light
Lumens Range
50 to 99
Safety Rated
Class I, Div. 1
Safety Rating
Class I, Div. 1
Flashlight Grouping Type
Headlamp
Flashlight Body Material
Plastic
Flashlight Grade
Industrial
Lamp Life
50,000 hr
Peak Beam Intensity
400 cd
Run Time on High Setting
20 hr
Flashlight Beam Type
Fixed, Flood, Spot
Focus
Fixed
Intrinsically Safe
Yes
Head Strap Style
Over the Head
Battery Chemistry
Alkaline
Application
Industrial
Body Material
Polymer
Beam Intensity Levels
400 cd
Beam Distance Levels
20 m, 45 m
Includes Charger
No
Run Time Levels
6 hr, 42 hr
Environment
Low-Light
IP Rating
IP67
Maximum Brightness
130 lm
Includes Batteries
No
Resistance Properties
Dustproof, Impact Resistant, Water Resistant
Maximum Beam Distance
45 m
Beam Pattern
Flood
Maximum Run Time
42 hr
Hazardous Location Specification
Class I, Div 1, Group A, B, C, D, Class II, Div 1, Group E, F, G
Mount Type
Head Strap
Number of Light Output Modes
2
Run Time at Maximum Brightness
6 hr
Beam Focus
Fixed
Brightness Levels
130 lm
Beam Color
White
Includes Secondary Light
No
Switch Location
Head
Features
Non Slip Grip; Shatterproof Lens, Pivoting Head
Series
Intrinsically Safe
Special Features
Shatter Resistant Lens

Dimensions

Body Dia.
5.88 in
Manufacturers Warranty Length
Limited Lifetime
Flashlight Battery Size
AA
Length
2 1/8 in
Body Diameter
5 7/8 in
Manufacturer Warranty Length
None
Battery Size
AAA
Overall Length
2 1/8 in
Overall Height
3 1/4 in
Overall Width
2 in
Wire Rope Length
2 1/8 in

Description

MSHA Headlamp, Battery Chemistry Alkaline, Includes Batteries No, Battery Size AAA, Number of Batteries 3, Includes Charger No, Beam Pattern Flood, Body Color Orange, Body Material Polymer, Number of Light Output Modes 2, Maximum Beam Distance 45 m, Maximum Brightness 130 lm, Run Time at Maximum Brightness 6 hr, Series Intrinsically Safe, Weight with Batteries 0.4 lb, Battery Location Front, Rechargeable No, Beam Focus Fixed, Includes Secondary Light No, Drop Rating 1 m

Ratings & reviews