Hardwood Dolly - Solid Deck
- Mfr # HDOS-1624-9
- Zoro # G0984728
product price:Â
$
96.49
/ea
Key Features
Material
Wood
Color
Tan
Load Capacity
900 lb
Assembled
No
Platform Length
24"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HDOS-1624-9
- Zoro #
- G0984728
- UPC #
- 691215023009
- Country of Origin
- United States
- Material
- Wood
- Color
- Tan
- Load Capacity
- 900 lb
- Item
- Dolly
- Assembled
- No
- For Use With
- The unit is designed to transports boxes, crates, or supplies from workstation to workstation.
- Includes
- Maneuvers on (4) 3" x 1-1/4" casters for maximum efficiency
- Features
- Oversize dolly length is great for moving large items. Four caster design offers easy maneuverability. Swivel casters have a hard rubber construction. Solid deck design allows for use with smaller packages
- Caster Material
- Hard Rubber
- Number of Casters
- 4
Dimensions
- Platform Length
- 24"
- Overall Length
- 24
- Overall Width
- 16
- Height
- 7 in
- Overall Height
- 6.1875
Description
Dolly
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.