Shop SCHNEIDER ELECTRIC
See all product information
Create Account
White cap marked + for rectangular multiple-headed pushbutton, 22
- Mfr # ZBA7138
- Zoro # G103536366
product price:Â
$
3.99
/ea
Sold in multiples of 10 for
$39.90
Key Features
Accessory / Separate Part Category
marking accessory
Shape Of Signaling Unit Head
round
Cap/Operator Or Lens Colour
white
Accessory / Separate Part Type
marked push-button cap
Operator Profile
flush
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZBA7138
- Zoro #
- G103536366
- UPC #
- -
- Country of Origin
- France
- Item
- White cap marked + for rectangular multi
- Accessory / Separate Part Category
- marking accessory
- Shape Of Signaling Unit Head
- round
- Cap/Operator Or Lens Colour
- white
- Accessory / Separate Part Type
- marked push-button cap
- Operator Profile
- flush
- Marking
- black +
- Main Group
- wireless push-button || double head push-button || triple head push-button || illum double head
- Accessory / Separate Part Destination
- wireless push-button head || multiple-headed push-button
- Range Compatibility
- Harmony XALE || Harmony XB4 || Harmony XB5R || Harmony XB4R || Harmony XB5
Description
White cap marked + for rectangular multi
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.