Shop EATON

Variable Frequency Drives, White

  • Mfr # DH1-34038FN-C21C
  • Zoro # G106439169

product price: 
$
4,738.99
/ea
Free Shipping & Returns

Key Features

Adjustable Deceleration Time
0.1 to 3,000 sec
Brake Chopper Included
No
Input Type
Analog, Digital
Torque Application
Constant Torque, Variable Torque
Adjustable Acceleration Time
0.1 to 3,000 sec
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DH1-34038FN-C21C
Zoro #
G106439169
UPC #
786689047207
Country of Origin
Dominican Republic
Adjustable Deceleration Time
0.1 to 3,000 sec
Brake Chopper Included
No
Input Type
Analog, Digital
Torque Application
Constant Torque, Variable Torque
Adjustable Acceleration Time
0.1 to 3,000 sec
Input Voltage Range
380 to 500V AC
Display Type
LCD
Enclosure
Open
Maximum Output Current
38 A
Input Voltage
480V AC
Output Frequency Range
0 to 400 Hz (standard)
Enclosure Rating
IP21
Series
PowerXL DH1
Protection
DC Bus Overvoltage, Input Phase Supervision, Motor Overload, Motor Phase Supervision, Motor Stall, Motor Underload, Overcurrent, Overvoltage, Short-Circuit Protection of 24 V Reference Voltage, Surge, Undervoltage, Unit Overtemperature
Control Type
Built-In Keypad
Input Phase AC
Three
Standards
C-Tick Compliant, CE Certified, cUL Listed, EN 62061, EN ISO 13849-1, GoST-R, IEC 61508, RoHS Compliant, UL Listed, UL Listed 508C
Output Type
Analog, Digital
Start/Stop Control
Automatic, Manual, Programmable
Input Frequency
60/50 Hz
With Bypass / No Bypass
With Bypass
Digital Readout
Continuous Output Current; Frequency Resolution; Initial Output Current; Output Frequency; Output Voltage; Overload Current
Control Method
Keypad
Output Phase AC
Three
Item
Variable Frequency Drives
Maximum Output Power
25 hp
Output Voltage
380V AC to 500V AC
With Line Contactor / No Line Contactor
No Line Contactor
Dynamic Braking
Yes
Style
HVAC Compact AC Drive
Application
HVAC AC Drive
Number of Outputs
(3) Relay Out, (1) Digital Out, (2) Analog Out
Color
White
Output Voltage Range
380 to 500V AC
Ethernet Port Included
No
Number of Inputs
(8) Digital In, (2) Analog In
Form Factor
0.01 Hz Resolution
Product Type
Variable Frequency Drive
Number of Outputs - Analog
2
Output Current - Maximum
38 A
Output Phase
Three
Number of Outputs - Digital
1
Line Contactor Design
No Line Contactor
Bypass Design
With Bypass
Output Frequency - Minimum
400 Hz
Output Horsepower
25 hp
Number of Outputs - Relay
3
Input Phase
Three
Includes Brake Chopper
No
Includes Ethernet Port
No
Number of Inputs - Analog
2
Number of Inputs - Digital
8
Output Frequency - Maximum
0 Hz
IP Rating
IP21

Description

Variable Frequency Drives, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 25 hp, Maximum Output Current 38 A, Output Voltage 380-500V AC, Output Phase AC Three, Output Frequency Range 0 to 400 Hz (standard), Enclosure Rating IP21

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.