H137 General Purpose 1/3 HP 3600 RPM 56J Open Drip Proof Pump Motor
- Mfr # UH137
- Zoro # G123931042
product price:Â
$
446.99
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
- UH137
- Zoro #
- G123931042
- UPC #
- -
- Country of Origin
- Mexico
Description
Century 1/3 HP, 3600 RPM 56J ODP pump motor with a threaded 0.625 in shaft (2.53 in extension), 1.75 service factor and Class B insulation rated for 40 C ambient. Two-pole, 50/60 Hz continuous-duty motor, across-the-line starting, CSA certified and UL recognized; dimensions 14.00 x 8.00 x 8.50 in, weight 16 lb.