Shop EATON

Variable Frequency Drives, White

  • Mfr # DH1-34072FN-C21C
  • Zoro # G106439183

product price: 
$
9,324.99
/ea
Free Shipping & Returns

Key Features

Digital Readout
Continuous Output Current; Frequency Resolution; Initial Output Current; Output Frequency; Output Voltage; Overload Current
Dynamic Braking
Yes
Maximum Output Power
50 hp
Enclosure Rating
IP21
Control Method
Keypad
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DH1-34072FN-C21C
Zoro #
G106439183
UPC #
786689045999
Country of Origin
Dominican Republic

Dimensions

Overall Depth
24 3/4 in
Overall Width
9 3/8 in
Overall Height
11 5/8 in

Details

Digital Readout
Continuous Output Current; Frequency Resolution; Initial Output Current; Output Frequency; Output Voltage; Overload Current
Dynamic Braking
Yes
Maximum Output Power
50 hp
Enclosure Rating
IP21
Control Method
Keypad
Standards
C-Tick Compliant, CE Certified, cUL Listed, EN 62061, EN ISO 13849-1, GoST-R, IEC 61508, RoHS Compliant, UL Listed, UL Listed 508C
Display Type
LCD
Input Frequency
60/50 Hz
Input Phase AC
Three
Adjustable Deceleration Time
0.1 to 3,000 sec
Output Phase AC
Three
Control Type
Built-In Keypad
Start/Stop Control
Automatic, Manual, Programmable
With Bypass / No Bypass
With Bypass
Enclosure
Open
Output Frequency Range
0 to 400 Hz (standard)
Input Type
Analog, Digital
Item
Variable Frequency Drives
Protection
DC Bus Overvoltage, Input Phase Supervision, Motor Overload, Motor Phase Supervision, Motor Stall, Motor Underload, Overcurrent, Overvoltage, Short-Circuit Protection of 24 V Reference Voltage, Surge, Undervoltage, Unit Overtemperature
Brake Chopper Included
No
Maximum Output Current
72 A
Input Voltage Range
380 to 500V AC
Input Voltage
480V AC
Torque Application
Constant Torque, Variable Torque
Output Type
Analog, Digital
Adjustable Acceleration Time
0.1 to 3,000 sec
Series
PowerXL DH1
With Line Contactor / No Line Contactor
No Line Contactor
Output Voltage
380V AC to 500V AC
Ethernet Port Included
No
Application
HVAC AC Drive
Style
HVAC Compact AC Drive
Color
White
Form Factor
0.01 Hz Resolution
Number of Inputs
(8) Digital In, (2) Analog In
Number of Outputs
(3) Relay Out, (1) Digital Out, (2) Analog Out
Output Voltage Range
380 to 500V AC
Output Phase
Three
Output Frequency - Maximum
0 Hz
Output Horsepower
50 hp
Number of Outputs - Digital
1
Output Current - Maximum
72 A
IP Rating
IP21
Includes Ethernet Port
No
Output Frequency - Minimum
400 Hz
Number of Outputs - Analog
2
Number of Inputs - Digital
8
Number of Inputs - Analog
2
Input Phase
Three
Product Type
Variable Frequency Drive
Includes Brake Chopper
No
Line Contactor Design
No Line Contactor
Bypass Design
With Bypass
Number of Outputs - Relay
3

Description

Variable Frequency Drives, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 50 hp, Maximum Output Current 72 A, Output Voltage 380-500V AC, Output Phase AC Three, Output Frequency Range 0 to 400 Hz (standard), Enclosure Rating IP21

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.