Shop LEGEND VALVE
See all product information
Create Account
3/8" SS316 SOLID SQUARE PLUG
- Mfr # 416-182
- Zoro # G1078466
product price:Â
$
2.79
/ea
Sold in multiples of 3 for
$8.37
Key Features
Connection Type
FNPT
Size
3/8"
Standards
218 p.s.i. @ 302°F, 239 p.s.i. @ 212°F, 290 p.s.i. @ -4°F to 100°F, Alloy naturally lead free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 416-182
- Zoro #
- G1078466
- UPC #
- 662545099941
- Country of Origin
- China
Dimensions
- Size
- 3/8"
Details
- Connection Type
- FNPT
- Standards
- 218 p.s.i. @ 302°F, 239 p.s.i. @ 212°F, 290 p.s.i. @ -4°F to 100°F, Alloy naturally lead free
Description
3/8" .316 Stainless Steel Solid Square Plug, FNPT
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.