Pipe Nipple, Stainless Steel,
- Mfr # ZUSA-PF-21580
- Zoro # G722967930
product price:Â
$
50.29
/ea
Key Features
Wire Rope Length
8 1/2 in
Side A Connection Type
Threaded
Side B Gender
Male
Minimum Operating Temperature
-40 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-21580
- Zoro #
- G722967930
- UPC #
- 00197666215210
- Country of Origin
- China
Dimensions
- Wire Rope Length
- 8 1/2 in
- Nominal Pipe Size
- 1 1/4 in
- Overall Length
- 8 1/2 in
- Length
- 8 1/2 in
Details
- Side A Connection Type
- Threaded
- Side B Gender
- Male
- Minimum Operating Temperature
- -40 Degrees F
- Item
- Pipe Nipple
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Material
- Stainless Steel
- Side B Thread Type
- NPT
- Maximum Steam Pressure
- 250 psi @ 360 Degrees F
- Side A Gender
- Male
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Thread Configuration
- Threaded on Both Ends
- Maximum Operating Temperature
- 392 Degrees F
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Metal Pipe Construction
- Welded
- Schedule
- Schedule 40
- Fitting Compatibility
- Class 150
- Side B Connection Type
- Threaded
- Side A Thread Type
- NPT
- Shell Material
- Stainless Steel
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Operating Temperature 392 Degrees F, Maximum Steam Pressure 250 psi @ 360 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -40 Degrees F, Nominal Pipe Size 1 1/4 in, Overall Length 8 1/2 in, Schedule Schedule 40
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.