Shop CARDINAL BRANDS
See all product information
Create Account
Cardinal Tabloid ClearVue Slant-D Ring Binder, 2in Capacity, 11 x 17, White
- Mfr # 22132
- Zoro # G108435213
product price:Â
$
42.79
/ea
Key Features
Binder Sheet Capacity
2"
Color
White
Sheet Size
11" Width x 17" Length
Material
Vinyl
Binder Features
Clear Overlay, Non Locking Mechanism
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 22132
- Zoro #
- G108435213
- UPC #
- 83086221323
- Country of Origin
- Mexico
- Item
- Ring Binder
- Binder Sheet Capacity
- 2"
- Color
- White
- Material
- Vinyl
- Binder Features
- Clear Overlay, Non Locking Mechanism
- Ring Type
- D-Ring
- Sheet Capacity
- 540
- Fastener Material
- Metal
- Fastener Location
- Back-mounted
- Series
- ClearVue
- Sheet Standard
- Tabloid
- Number of Fasteners
- 3
Description
ideal for spreadsheets and other oversized documents. Slant-d rings hold 25% more material than standard round rings. Clear overlay for customization on all three sides; free templates are available at www.easycoversandmore.com. this product arrives to most customers in 2-3 business days.