Clear-View Binder, 3-Ring Binder, Round Ring, 2 Inch, White - 2in Binder Capacity - Letter - 8
- Mfr # 871300
- Zoro # G623363831
product price:Â
$
10.19
/ea
Key Features
Binder Ring Size
2 in
Color
White
Binder Sheet Capacity
400
Binder Features
Easy Insert Spine, Clear Overlay
Sheet Size
8-1/2 in x 11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 871300
- Zoro #
- G623363831
- UPC #
- 64128871300
- Country of Origin
- Canada
Dimensions
- Binder Ring Size
- 2 in
- Sheet Size
- 8-1/2 in x 11 in
- Binder Size Capacity
- 2 in
Details
- Color
- White
- Binder Sheet Capacity
- 400
- Item
- Binder
- Binder Features
- Easy Insert Spine, Clear Overlay
- Sheet Standard
- Letter
- Material
- Polypropylene
- Pocket Location
- Internal
- Number of Rings
- 3
- Ring Type
- Round Ring
Description
Clear-View Binder, 3-Ring Binder, Round Ring, 2 Inch, White - 2in Binder Capacity - Letter - 8 1/2in x 11in Sheet Size - 400 Sheet Capacity - 3 x 2in Ring(s) - Fastener(s): Round Ring - Pocket(s): Internal - Polypropylene - White - Recycled - Easy Insert Spine, Clear Overlay
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.