Clear-View Binder, 3-Ring Binder, Round Ring, 3 Inch, White - 3in Binder Capacity - Letter - 8
- Mfr # 871400
- Zoro # G223364092
product price:Â
$
17.15
/ea
Key Features
Sheet Size
8-1/2 in x 11 in
Pocket Location
Internal
Binder Features
Clear Overlay, Easy Insert Spine
Color
White
Material
Polypropylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 871400
- Zoro #
- G223364092
- UPC #
- 64128871409
- Country of Origin
- Canada
Dimensions
- Sheet Size
- 8-1/2 in x 11 in
- Binder Ring Size
- 3 in
- Binder Size Capacity
- 3 in
Details
- Pocket Location
- Internal
- Binder Features
- Clear Overlay, Easy Insert Spine
- Color
- White
- Material
- Polypropylene
- Sheet Standard
- Letter
- Binder Sheet Capacity
- 600
- Number of Rings
- 3
- Item
- Binder
- Ring Type
- Round Ring
Description
Clear-View Binder, 3-Ring Binder, Round Ring, 3 Inch, White - 3in Binder Capacity - Letter - 8 1/2in x 11in Sheet Size - 600 Sheet Capacity - 3 x 3in Ring(s) - Fastener(s): Round Ring - Pocket(s): Internal - Polypropylene - White - Recycled - Easy Insert Spine, Clear Overlay
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.