Shop WESTINGHOUSE
See all product information
Create Account
Fixture Wall Outdoor 60W Watts Creek Lantern Galvanized Steel Shade
- Mfr # 6360900
- Zoro # G108585161
product price:Â
$
68.99
/ea
Key Features
Voltage
120V
Width
12.01 in
Height
12.01"
Length
13.78"
Finish
Galvanized Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6360900
- Zoro #
- G108585161
- UPC #
- 24034636097
- Country of Origin
- China
- Voltage
- 120V
- Finish
- Galvanized Steel
- Description/Special Features
- Fixture Housing Color
- Galvanized Steel
- Type - Wall Pack Fixtures
- Outdoor Wall Light Fixture
- Housing Material
- Steel
Dimensions
- Width
- 12.01 in
- Height
- 12.01"
- Length
- 13.78"
Description
This Westinghouse One-Light Watts Creek Outdoor Wall Fixture offers vintage charm and inviting appeal to your outdoor spaces. This wall fixture's galvanized steel finish adds an authentic rustic touch to your outdoor space. Install this fixture by your front or back entryway. Update your porch, deck, or balcony. Durable craftsmanship ensures lasting beauty from this outdoor wall light fixture. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 63609.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.