Weathered Incandescent Wall Lantern
- Mfr # 66935
- Zoro # G8640321
Specifications
Details
- MFR #
- 66935
- Zoro #
- G8640321
- UPC #
- 24034669354
- Country of Origin
- China
Description
This Westinghouse One-Light Exterior Wall Lantern features a handsome sienna finish and clear glass panels. The clean lines and simple shape offer a traditional look that goes well with many architectural styles. The lantern mounts securely to any exterior wall and is ideal for entryways, porches, and decks. The lantern is 8-1/4 by 4-1/2 inches (H x W), it extends 5-3/4 inches from the wall, and it measures 3 inches high from the center of the outlet box. The round back plate has a diameter of 4-1/2 inches. The fixture uses one medium-base light bulb, 100-watt maximum (not included). ETL/CETL listed. Backed by a five-year limited warranty. Product reference number 66935.
- • 1-light exterior steel wall lantern with traditional design
- • Sienna finish; clear glass panels; round back plate; loop finial
- • 8-1/4 in. x 4-1/2 in. (H x W); extends 5-3/4 in. from the wall3 in. high from center of outlet box; round back plate is 4-1/2 in. in diameter
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.