Shop SIEMENS
See all product information
Create Account
Module
- Mfr # 6GK5992-2AM00-8AA0
- Zoro # G109016442
product price:Â
$
3,156.99
/ea
Free Shipping & Returns
Key Features
Number of combination-ports RJ45/Mini GBIC
0
Gigabit Ethernet
Yes
Number of ports 1000 Mbps of MT RJ
0
Number of ports 10 Mbps BNC
0
Number of ports 100/1000 Mbps RJ45
0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6GK5992-2AM00-8AA0
- Zoro #
- G109016442
- UPC #
- -
- Country of Origin
- Germany
- Number of combination-ports RJ45/Mini GBIC
- 0
- Gigabit Ethernet
- Yes
- Number of ports 1000 Mbps of MT RJ
- 0
- Number of ports 10 Mbps BNC
- 0
- Number of ports 100/1000 Mbps RJ45
- 0
- Number of ports ISDN WAN
- 0
- Number of ports 10 Mbps AUI
- 0
- Number of ports 1000 Mbps SC
- 2
Description
SCALANCE X accessory, Media MM992-2LD, 2x 1000 Mbit/s SC-ports, optical, single-mode optical up to max. 10 km.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.