Variable Frequency Drive, White

  • Mfr # DM1-34031EB-S20S
  • Zoro # G109944318
product price: 
$
2,617.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
480V AC
Application
Frequency Control, PM Motor Speed Control, Speed Control
Output Phase AC
Three
With Line Contactor / No Line Contactor
No Line Contactor
Starting Torque
200 %
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DM1-34031EB-S20S
Zoro #
G109944318
UPC #
786689349646
Country of Origin
Dominican Republic
Item
Variable Frequency Drive
Input Voltage
480V AC
Application
Frequency Control, PM Motor Speed Control, Speed Control
Output Phase AC
Three
With Line Contactor / No Line Contactor
No Line Contactor
Starting Torque
200 %
Digital Readout
Output Frequency
With Bypass / No Bypass
With Bypass
Start/Stop Control
Programmable
Accepts Input Control Signal
Open Loop Vector Control
Displays
Multi Segment LCD
Enclosure
Open
Input Frequency
60/50 Hz
Display Type
LCD
Output Voltage
380-480V AC
Input Phase AC
Three
Adjustable Deceleration Time
0.1 to 3,000 sec
Standards
UL Listed
Adjustable Acceleration Time
0.1 to 3,000 sec
Output Frequency Range
0 to 400 Hz
Dynamic Braking
Yes
Torque Application
Constant Torque, Variable Torque
Maximum Output Power
20 hp, 25 hp
Protection
DC Bus Overvoltage Control, Earth Fault Protection, Input Phase Supervision, Motor Overload Protection, Motor Phase Supervision, Motor Stall Protection, Motor Underload Protection, Overcurrent Protection, Overvoltage Protection, Surge Protection, Undervoltage Protection, Unit Overtemperature Protection
Number of Inputs
(1) Analog, (4) Digital
Enclosure Rating
IP00
Series
DM1
Ethernet Port Included
Yes
Maximum Output Current
31 A, 38 A
Output Type
Relay
Number of Outputs
(2) Relay
Input Voltage Range
380 to 480V AC
Input Type
Analog, Digital
Brake Chopper Included
Yes
Color
White
Style
Compact
Output Voltage Range
380V AC to 480V AC
Number of Inputs - Analog
1
Product Type
Variable Frequency Drive
IP Rating
IP00
Number of Inputs - Digital
4
Includes Ethernet Port
Yes
Output Frequency - Minimum
400 Hz
Includes Brake Chopper
Yes
Accepts External Control Inputs
Yes
Output Phase
Three
Output Current - Maximum
31 A, 38 A
Bypass Design
With Bypass
Input Phase
Three
Output Frequency - Maximum
0 Hz
Line Contactor Design
No Line Contactor
Number of Outputs - Relay
2
Output Horsepower
20 hp, 25 hp
Wire Color
White
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Depth
7 5/8 in
Overall Width
7 1/4 in
Overall Height
11 3/4 in

Description

Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 20 hp, 25 hp, Maximum Output Current 31 A, 38 A, Output Voltage 380-480V AC, Output Phase AC Three, Output Frequency Range 0 to 400 Hz, Enclosure Rating IP00

Ratings & reviews