Shop DWYER INSTRUMENTS

Digital Temperature Controller

  • Mfr # 8G-33-32
  • Zoro # G109982655

product price: 
$
221.99
/ea
Free Shipping & Returns

Key Features

Digital/Analog
Digital
Sensor Type
RTD, Thermocouple
Description/Special Features
2 Primary Control Outputs, 2 Secondary/Alarm Relay Outputs, Constant, Program (Ramp/Soak) or Remote Set-Point Control, RS-485 Modbus(R) ASCII/RTU Communication Protocol, Sloped
Voltage
100-240V AC
DIN Size
0.125
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8G-33-32
Zoro #
G109982655
UPC #
-
Country of Origin
China
Item
Temperature Controller
Digital/Analog
Digital
Sensor Type
RTD, Thermocouple
Description/Special Features
2 Primary Control Outputs, 2 Secondary/Alarm Relay Outputs, Constant, Program (Ramp/Soak) or Remote Set-Point Control, RS-485 Modbus(R) ASCII/RTU Communication Protocol, Sloped
Voltage
100-240V AC
Input Voltage
100V AC to 240V AC
Switch Function
SPST, 5 A @ 250V AC Resistive
Output
(2) Relay
Temp. Range
32 Degrees to 122 Degrees F
Control Mode
Fuzzy Logic, Manual, On/Off Action, PID
Amps
5A
Accuracy
± 1.8°F plus ±0.3% of span (±1°C plus ±0.3% of span) at 77°F (25°C) after 20 minutes warm up.
Standards
CE, cULus
Features
On/off, PID, fuzzy logic, or manual output control; Constant, sloped, program (ramp/soak), or remote set-point control; 2 primary control outputs, 2 secondary/alarm relay outputs, and RS-485 standard on all models; Remote set-point, input retransmission, or event input functions available with optional hardware
Power Consumption
5 VA
Series
Series 8G
Display
Process value: 4 digit, 0.47" H (12mm), orange LCD; Set point value: 4 digit, 0.47" H (12mm), green LCD.
Front Panel Rating
IP66.
Agency Approvals
CE, cULus.
Power Requirements
100 to 240 VAC -20/+8%, 50/60 Hz; Optional 24 VDC, ±10%.
Memory Backup
Nonvolatile memory.
Storage Temperature
-42 to 150°F (-20 to 65°C).
Alarm Relay Ratings
3 A @ 250 VAC resistive.
Inputs
Thermocouple, RTD, DC voltages or DC current.
Control Output Ratings
Relay: SPST, 5 A @ 250 VAC resistive; Voltage pulse: 12 V (max. 40 mA); Current: 4 to 20 mA; Linear voltage: 0 to 10 V.
Communication
RS-485 Modbus® ASCII/RTU communication protocol.
Operating Temperature
32 to 122°F (0 to 50°C).
Current
5 A
Temperature - Minimum
32 Degrees F
Display Type
Digital
Temperature - Maximum
122 Degrees F
Product Type
Temperature Controller
Fahrenheit Temperature - Minimum
32 Degrees F
Fahrenheit Temperature - Maximum
122 Degrees F

Dimensions

DIN Size
0.125
Width
72.78 mm
Depth
127.61 mm
Length
5 7/8 in
Overall Width
2 7/8 in
Overall Length
5 7/8 in
Wire Rope Length
148 mm

Description

Temperature Controller, Digital, RTD, Thermocouple Sensor Type, DIN Size 1/8, Input Voltage 100 to 240V AC, Switch Function SPST, 5 A @ 250V AC Resistive, Output (2) Relay, Temp. Range 32 Degrees to 122 Degrees F, Control Mode Fuzzy Logic, Manual, On/Off Action, PID, 5A Amps, Length 148.03 mm, Width 72.78 mm, Depth 127.61 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.