Shop DE-STA-CO
See all product information
Create Account
Angular Gripper, 180 Deg
- Mfr # DCT-12M
- Zoro # G1148561
product price:Â
$
1,453.99
/ea
Free Shipping & Returns
Key Features
Overall Height
64 mm
Weight
0.09 kg
Overall Length
30 mm
Overall Width
76 mm
Product Type
Angular Gripper,180 Deg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DCT-12M
- Zoro #
- G1148561
- UPC #
- -
- Country of Origin
- United States
- Item
- Angular Gripper,180 Deg
- Weight
- 0.09 kg
- Product Type
- Angular Gripper,180 Deg
- IP Rating
- IP43
- Displacement
- 1.92 cc
- Stroke Adjustment Increment
- 90 Degrees
- Finger Mounting
- Bottom, Side
- Stroke Adjustability
- Adjustable
- Series
- DCT
- Repeatability
- +/-0.05 mm
- Seal Material
- Buna-N
- Minimum Operating Temperature
- -35 Degrees C
- Minimum Operating Pressure
- 3 bar
- Maximum Actuation Time
- 0.06 sec
- Maximum Operating Temperature
- 80 Degrees C
- Accuracy
- +/-0.07 mm
- Gripper Rotation
- 90 Degrees
- Total Rated Grip Force @ 100 psi
- 32 N
- Total Stroke
- 180 Degrees
- System of Measurement
- Metric
- Spring Assist
- Non-Spring Assist
- Maximum Operating Pressure
- 7 bar
Dimensions
- Overall Height
- 64 mm
- Overall Length
- 30 mm
- Overall Width
- 76 mm
- Maximum Finger Length
- 65 mm
- Inlet Size
- M5
- Open Width
- 180 mm
- Wire Rope Length
- 30 mm
- Length
- 30 mm
Description
Angular Gripper,180 Deg, Series DCT, Open Width 180 mm, Total Stroke 180 Degrees , Maximum Operating Pressure 7 bar, Minimum Operating Pressure 3 bar, Overall Length 30 mm, Overall Width 76 mm, Overall Height 64 mm, Maximum Operating Temperature 80 Degrees C, Stroke Adjustment Increment 90 Degrees , IP Rating IP43, Gripper Rotation 90 Degrees , Minimum Operating Temperature -35 Degrees C, Inlet Size M5, Weight 0.09 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 32 N
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.