Shop AZAR DISPLAYS
See all product information
Create Account
Large Wide Clear Stackable Bin, 2PK
- Mfr # 556722-2PK
- Zoro # G122970516
product price:Â
$
14.59
/pk of 2, $7.30/ea
Key Features
Color
Clear
Material
Polystyrene
Stackable
Yes
Overall Length
12.5 in
Overall Width
5.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 556722-2PK
- Zoro #
- G122970516
- UPC #
- 850082730094
- Country of Origin
- China
Dimensions
- Overall Length
- 12.5 in
- Overall Width
- 5.5 in
- Overall Height
- 5 in
Details
- Color
- Clear
- Material
- Polystyrene
- Stackable
- Yes
- Item
- Storage Bin
Description
Upgrade your home organization with these large wide clear stackable bins. Designed with a spacious, wide profile, these bins provide generous storage capacity while keeping contents visible and easy to access. The open-front design allows for convenient reach-in access, making everyday essentials simple to grab and go. Crafted from durable, crystal-clear polystyrene (PS), each bin offers excellent clarity and structural strength for reliable daily use. The stackable design helps maximize vertical storage space, allowing you to build an organized system on pantry shelves, inside cabinets, in closets, or on countertops. Perfect for storing snacks, packaged foods, linens, beauty products, toys, craft supplies, and household essentials, these versatile bins bring clean, modern organization to any room in your home.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.