Shop AZAR DISPLAYS
See all product information
Create Account
Small Organizer Tray, 4PK
- Mfr # 556731-4PK
- Zoro # G922970501
product price:Â
$
11.55
/pk of 4, $2.89/ea
Key Features
Color
Clear
Material
Polystyrene
Stackable
Yes
Overall Length
4-1/4 in
Overall Width
3-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 556731-4PK
- Zoro #
- G922970501
- UPC #
- 850082730148
- Country of Origin
- China
Dimensions
- Overall Length
- 4-1/4 in
- Overall Width
- 3-1/4 in
- Overall Height
- 2-1/2 in
Details
- Color
- Clear
- Material
- Polystyrene
- Stackable
- Yes
- Item
- Storage Bin
Description
Bring simple, clutter-free organization to your home with these small stackable organizer trays. Designed for compact storage, these clear trays help keep everyday essentials neatly arranged and easy to find. Their clean, transparent design blends seamlessly into any space while allowing you to quickly see what is inside. Made from durable polystyrene, these trays offer reliable strength and crystal-clear visibility, making them perfect for everyday organization throughout your home. Ideal for organizing cosmetics, jewelry, office supplies, craft materials, hair accessories, and other small essentials, these versatile trays fit neatly inside drawers, on countertops, or on shelves. Whether you’re tidying a vanity, desk, bathroom drawer, or craft station, this convenient 4-pack gives you the flexibility to organize multiple spaces at once.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.