Shop FOXX LIFE SCIENCES
See all product information
Create Account
Filter Systems & Components - Disposable
- Mfr # 116-21132-FLS
- Zoro # G123352564
product price:Â
$
292.99
/pk of 12, $24.42/ea
Free Shipping & Returns
Key Features
Funnel Capacity
500 mL
Material
PES
Diameter
90 mm
Includes Stopper
No
Receiver Capacity
500 mL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 116-21132-FLS
- Zoro #
- G123352564
- UPC #
- -
- Country of Origin
- United States
- Funnel Capacity
- 500 mL
- Material
- PES
- Includes Stopper
- No
- Receiver Capacity
- 500 mL
- Product Type
- Top Filtration Funnel
- Standards
- FDA; ISO 13485
- Item
- Filter Systems & Components - Disposable Sterile Filtration Units
- Shell Material
- PES
- Traction Material
- PES
Dimensions
- Diameter
- 90 mm
- Maximum Particle Size
- 0.1 um
Description
Filter Systems & Components - Disposable Sterile Filtration Units, Product Type Top Filtration Funnel, Diameter 90 mm, Material PES, Includes Stopper No, Funnel Capacity 500 mL, Receiver Capacity 500 mL, Maximum Particle Size 0.1 um, Sterile/Non-Sterile Sterile, Standards FDA; ISO 13485, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.