Filter Systems & Components - Vacuum Fil
- Mfr # 1102-FLS
- Zoro # G623357090
product price:Â
$
173.99
/pk of 12, $14.50/ea
Free Shipping & Returns
Key Features
Overall Height
8.6 in
Diameter
4 1/2 in
Includes Stopper
No
Maximum Particle Size
0.2 um
Product Type
Vacuum Filter Units
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1102-FLS
- Zoro #
- G623357090
- UPC #
- -
- Country of Origin
- India
Dimensions
- Overall Height
- 8.6 in
- Diameter
- 4 1/2 in
- Maximum Particle Size
- 0.2 um
Details
- Includes Stopper
- No
- Product Type
- Vacuum Filter Units
- Material
- PES, Polypropylene, Polystyrene
- Funnel Capacity
- 500 mL
- Standards
- FDA; ISO 13485
- Receiver Capacity
- 500 mL
- Item
- Filter Systems & Components - Vacuum Filter Systems
- Shell Material
- PES, Polypropylene, Polystyrene
Description
Filter Systems & Components - Vacuum Filter Systems, Product Type Vacuum Filter Units, Diameter 4 1/2 in, Material PES, Polypropylene, Polystyrene, Includes Stopper No, Funnel Capacity 500 mL, Receiver Capacity 500 mL, Overall Height 8.6 in, Maximum Particle Size 0.2 um, Sterile/Non-Sterile Sterile, Standards FDA; ISO 13485, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.