Shop EATON

Limit Switch

  • Mfr # LS-S11S-RLA30Y1
  • Zoro # G123354544

product price: 
$
150.99
/ea
Free Shipping & Returns

Key Features

Body Material
Thermoplastic
IP Rating
IP66, IP67
Roller Material
Nylon
Electrical Connection
Screw Terminal
Roller Width
0.39 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LS-S11S-RLA30Y1
Zoro #
G123354544
UPC #
786685442679
Country of Origin
Germany

Dimensions

Roller Width
0.39 in
Arm Width
0.2 in
Overall Height
4.51 in
Arm Length - Maximum
3 in
Roller Diameter
1.18 in
Overall Depth
1.22 in
Arm Length - Minimum
0.75 in
Mounting Hole Diameter
4.06 mm
Manufacturer Warranty Length
1 yr
Actuator Length
2.34 in
Overall Width
2.14 in

Details

Item
Limit Switch
Body Material
Thermoplastic
IP Rating
IP66, IP67
Roller Material
Nylon
Electrical Connection
Screw Terminal
Standards
RoHS, UL Listed
Boot Sealed Actuator
No Boot Included
Mounting Style
Surface
Plunger Adjustability
Adjustable
Mounting Hole Vertical Center to Center Distance
43 mm
Includes Actuator
Actuator Included
Arm Adjustability
Adjustable
Series
LS-Titan
Operating Force - Minimum
1 N
Directional Movement
CCW/CW
Operating Temperature - Maximum
158 Degrees F
Contact Form
1NO/1NC
AC Contact Rating
6 A @ 240 V
Operating Torque - Maximum
1.77 in-lb
Action
Momentary/Momentary
Operating Temperature - Minimum
-13 Degrees F
Operating Force - Maximum
8 N
Lamp Type
No Lamp Module Included
Number of Mounting Holes
2
Roller Position
Side
Contact Action
Snap-Action
Mounting Hole Horizontal Center to Center Distance
22 mm
Roller Adjustability
Adjustable
NEMA Enclosure Rating
3, 3S, 4X, 6P
Actuator Style
Roller-Lever Arm
Body Configuration
Non Plug-In
DC Contact Rating
3 A @ 24 V

Description

Limit Switch, Electrical Connection Screw Terminal, IP Rating IP66, IP67

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.