Shop EATON

Limit Switch

  • Mfr # LS-S20A-RLA30
  • Zoro # G523360893

product price: 
$
165.99
/ea
Free Shipping & Returns

Key Features

IP Rating
IP66, IP67
Body Material
Thermoplastic
Roller Width
0.39 in
Standards
RoHS, UL Listed
Electrical Connection
Screw Terminal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LS-S20A-RLA30
Zoro #
G523360893
UPC #
786685392608
Country of Origin
Germany
IP Rating
IP66, IP67
Body Material
Thermoplastic
Standards
RoHS, UL Listed
Electrical Connection
Screw Terminal
Roller Material
Nylon
Item
Limit Switch
Plunger Adjustability
Adjustable
DC Contact Rating
3 A @ 24 V
Number of Mounting Holes
2
Body Configuration
Non Plug-In
Mounting Style
Surface
Contact Action
Slow-Action
Directional Movement
CCW/CW
NEMA Enclosure Rating
3, 3S, 4X, 6P
Roller Adjustability
Adjustable
Action
Momentary/Momentary
AC Contact Rating
6 A @ 240 V
Operating Torque - Maximum
1.77 in-lb
Mounting Hole Vertical Center to Center Distance
43 mm
Includes Actuator
Actuator Included
Lamp Type
No Lamp Module Included
Operating Force - Maximum
8 N
Contact Form
2NO
Arm Adjustability
Adjustable
Series
LS-Titan
Actuator Style
Roller-Lever Arm
Boot Sealed Actuator
No Boot Included
Operating Temperature - Maximum
158 Degrees F
Roller Position
Side
Mounting Hole Horizontal Center to Center Distance
22 mm
Operating Temperature - Minimum
-13 Degrees F
Operating Force - Minimum
1 N

Dimensions

Roller Width
0.39 in
Arm Width
0.2 in
Overall Depth
1.22 in
Overall Height
4.51 in
Manufacturer Warranty Length
1 yr
Arm Length - Maximum
3 in
Roller Diameter
1.18 in
Actuator Length
2.34 in
Arm Length - Minimum
0.75 in
Mounting Hole Diameter
4.06 mm
Overall Width
2.14 in

Description

Limit Switch, Electrical Connection Screw Terminal, IP Rating IP66, IP67

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.