Limit Switch

  • Mfr # E47BCC15P4
  • Zoro # G123354889
product price: 
$
350.99
/ea
Free Shipping & Returns

Key Features

IP Rating
IP67
Electrical Connection
4-Pin Micro Male Connector
Body Material
Aluminum
Roller Material
Stainless Steel
Arm Width
0.73 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E47BCC15P4
Zoro #
G123354889
UPC #
786685293318
Country of Origin
Taiwan, Province of China

Dimensions

Arm Width
0.73 in
Roller Width
0.28 in
Arm Length - Maximum
1.5 in
Mounting Hole Diameter
10.21 mm
Roller Diameter
0.67 in
Actuator Length
4.04 in
Arm Depth
1.73 in

Details

Item
Limit Switch
IP Rating
IP67
Electrical Connection
4-Pin Micro Male Connector
Body Material
Aluminum
Roller Material
Stainless Steel
Contact Form
1NO/1NC
Roller Adjustability
Fixed
Directional Movement
CCW/CW
Includes Actuator
Actuator Included
Series
E47
Boot Sealed Actuator
No Boot Included
DC Contact Rating
4 A @ 30 V
Arm Adjustability
Fixed
NEMA Enclosure Rating
13, 4, 6
Operating Torque - Minimum
0.33 in-lb
Operating Torque - Maximum
1.28 in-lb
Number of Mounting Holes
2
Mounting Style
Surface
Roller Position
Front
Operating Force - Minimum
5.699 N
Lamp Type
No Lamp Module Included
Actuator Style
Roller-Lever Arm
Mounting Hole Horizontal Center to Center Distance
25 mm
Action
Momentary
Body Configuration
Non Plug-In
AC Contact Rating
5 A @ 250 V

Description

Limit Switch, Electrical Connection 4-Pin Micro Male Connector, IP Rating IP67

Ratings & reviews