Limit Switch

  • Mfr # LSM-20A-RRM
  • Zoro # G023361390
product price: 
$
272.99
/ea
Free Shipping & Returns

Key Features

Arm Width
0.23 in
Body Material
Metal
IP Rating
IP66, IP67
Electrical Connection
Cage Clamp
Standards
RoHS, UL Listed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LSM-20A-RRM
Zoro #
G023361390
UPC #
786685392172
Country of Origin
Germany

Dimensions

Arm Width
0.23 in
Manufacturer Warranty Length
1 yr
Overall Width
1.81 in
Actuator Length
6.66 in
Overall Height
8.27 in
Mounting Hole Diameter
4.06 mm
Arm Length - Minimum
3 in
Overall Depth
1.22 in
Arm Length - Maximum
6 in

Details

Body Material
Metal
IP Rating
IP66, IP67
Electrical Connection
Cage Clamp
Standards
RoHS, UL Listed
Item
Limit Switch
Mounting Style
Surface
Directional Movement
CCW/CW
Boot Sealed Actuator
No Boot Included
Operating Temperature - Minimum
-13 Degrees F
Series
LS-Titan
Operating Temperature - Maximum
158 Degrees F
NEMA Enclosure Rating
3, 3S, 4X, 6P
Arm Adjustability
Adjustable
Body Configuration
Non Plug-In
AC Contact Rating
6 A @ 240 V
Operating Torque - Maximum
1.77 in-lb
Plunger Adjustability
Fixed
Mounting Hole Vertical Center to Center Distance
43 mm
Action
Momentary/Momentary
Contact Form
2NO
Number of Mounting Holes
2
Operating Force - Maximum
8 N
Operating Force - Minimum
1 N
Contact Action
Slow-Action
Includes Actuator
Actuator Included
Mounting Hole Horizontal Center to Center Distance
22 mm
Lamp Type
No Lamp Module Included
Actuator Style
Rod-Lever Arm
DC Contact Rating
3 A @ 24 V

Description

Limit Switch, Electrical Connection Cage Clamp, IP Rating IP66, IP67

Ratings & reviews