Limit Switch

  • Mfr # LS-S20A-LB
  • Zoro # G823355506
product price: 
$
131.99
/ea
Free Shipping & Returns

Key Features

Electrical Connection
Screw Terminal
Roller Width
0.22 in
Roller Material
Nylon
Standards
RoHS, UL Listed
Arm Width
0.22 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LS-S20A-LB
Zoro #
G823355506
UPC #
786685392660
Country of Origin
Germany
Electrical Connection
Screw Terminal
Roller Material
Nylon
Standards
RoHS, UL Listed
Item
Limit Switch
IP Rating
IP66, IP67
Body Material
Thermoplastic
Boot Sealed Actuator
No Boot Included
Plunger Adjustability
Fixed
NEMA Enclosure Rating
3, 3S, 4X, 6P
AC Contact Rating
6 A @ 240 V
Contact Action
Slow-Action
Lamp Type
No Lamp Module Included
Operating Temperature - Maximum
158 Degrees F
Contact Form
2NO
Body Configuration
Non Plug-In
Action
Momentary/Momentary
Mounting Style
Surface
Arm Adjustability
Fixed
Series
LS-Titan
Actuator Style
Hinged Roller-Plunger
Mounting Hole Horizontal Center to Center Distance
22 mm
DC Contact Rating
3 A @ 24 V
Operating Torque - Maximum
1.77 in-lb
Number of Mounting Holes
2
Operating Temperature - Minimum
-13 Degrees F
Roller Position
Top
Mounting Hole Vertical Center to Center Distance
43 mm
Operating Force - Minimum
1 N
Directional Movement
Linear
Includes Actuator
Actuator Included
Operating Force - Maximum
8 N
Roller Adjustability
Fixed

Dimensions

Roller Width
0.22 in
Arm Width
0.22 in
Overall Width
1.32 in
Manufacturer Warranty Length
1 yr
Overall Height
4.23 in
Arm Depth
2.06 in
Roller Diameter
0.8 in
Actuator Length
2.06 in
Mounting Hole Diameter
4.06 mm
Arm Length - Minimum
1.63 in
Overall Depth
1.41 in
Arm Length - Maximum
2.06 in

Description

Limit Switch, Electrical Connection Screw Terminal, IP Rating IP66, IP67

Ratings & reviews