Shop EATON

Limit Switch

  • Mfr # LS-S02-RLA40R
  • Zoro # G123355688

product price: 
$
191.99
/ea
Free Shipping & Returns

Key Features

Roller Material
Rubber
Electrical Connection
Screw Terminal
Body Material
Thermoplastic
Standards
RoHS, UL Listed
Roller Width
0.39 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LS-S02-RLA40R
Zoro #
G123355688
UPC #
786685392868
Country of Origin
Germany

Dimensions

Roller Width
0.39 in
Arm Width
0.2 in
Manufacturer Warranty Length
1 yr
Arm Length - Maximum
3 in
Overall Width
2.14 in
Arm Length - Minimum
0.75 in
Overall Depth
1.22 in
Overall Height
4.71 in
Actuator Length
2.54 in
Roller Diameter
1.57 in
Mounting Hole Diameter
4.06 mm

Details

Item
Limit Switch
Roller Material
Rubber
Electrical Connection
Screw Terminal
Body Material
Thermoplastic
Standards
RoHS, UL Listed
IP Rating
IP66, IP67
Arm Adjustability
Adjustable
Number of Mounting Holes
2
Operating Torque - Maximum
1.77 in-lb
Roller Position
Side
Operating Force - Minimum
1 N
Includes Actuator
Actuator Included
Mounting Hole Horizontal Center to Center Distance
22 mm
Mounting Style
Surface
NEMA Enclosure Rating
3, 3S, 4X, 6P
Directional Movement
CCW/CW
Body Configuration
Non Plug-In
Operating Force - Maximum
8 N
Action
Momentary/Momentary
Series
LS-Titan
DC Contact Rating
3 A @ 24 V
Contact Form
2NC
AC Contact Rating
6 A @ 240 V
Boot Sealed Actuator
No Boot Included
Lamp Type
No Lamp Module Included
Actuator Style
Roller-Lever Arm
Mounting Hole Vertical Center to Center Distance
43 mm
Operating Temperature - Minimum
-13 Degrees F
Roller Adjustability
Adjustable
Plunger Adjustability
Adjustable
Contact Action
Slow-Action
Operating Temperature - Maximum
158 Degrees F

Description

Limit Switch, Electrical Connection Screw Terminal, IP Rating IP66, IP67

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.