Limit Switch

  • Mfr # LS-S02-LS
  • Zoro # G123361344
product price: 
$
108.99
/ea
Free Shipping & Returns

Key Features

IP Rating
IP66, IP67
Electrical Connection
Screw Terminal
Arm Width
0.2 in
Body Material
Thermoplastic
Roller Width
0.2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LS-S02-LS
Zoro #
G123361344
UPC #
786685392936
Country of Origin
Germany
IP Rating
IP66, IP67
Electrical Connection
Screw Terminal
Item
Limit Switch
Body Material
Thermoplastic
Standards
RoHS, UL Listed
Roller Material
Nylon
Directional Movement
Linear
Roller Position
Top
Operating Temperature - Minimum
-13 Degrees F
Operating Force - Minimum
1 N
Operating Torque - Maximum
1.77 in-lb
Includes Actuator
Actuator Included
Arm Adjustability
Fixed
Body Configuration
Non Plug-In
Series
LS-Titan
Contact Form
2NC
Boot Sealed Actuator
No Boot Included
Mounting Hole Horizontal Center to Center Distance
22 mm
Number of Mounting Holes
2
Contact Action
Slow-Action
Actuator Style
Hinged Roller-Plunger
NEMA Enclosure Rating
3, 3S, 4X, 6P
Operating Temperature - Maximum
158 Degrees F
AC Contact Rating
6 A @ 240 V
Action
Momentary/Momentary
Plunger Adjustability
Fixed
Mounting Hole Vertical Center to Center Distance
43 mm
Lamp Type
No Lamp Module Included
Roller Adjustability
Fixed
Mounting Style
Surface
Operating Force - Maximum
8 N
DC Contact Rating
3 A @ 24 V

Dimensions

Arm Width
0.2 in
Roller Width
0.2 in
Arm Length - Minimum
1.18 in
Arm Depth
1.44 in
Actuator Length
1.44 in
Overall Height
3.61 in
Overall Width
1.32 in
Mounting Hole Diameter
4.06 mm
Arm Length - Maximum
1.44 in
Manufacturer Warranty Length
1 yr
Roller Diameter
0.51 in
Overall Depth
1.22 in

Description

Limit Switch, Electrical Connection Screw Terminal, IP Rating IP66, IP67

Ratings & reviews