Shop EATON

Limit Switch

  • Mfr # E47BCC12P4
  • Zoro # G123357149

product price: 
$
289.99
/ea
Free Shipping & Returns

Key Features

Roller Material
Stainless Steel
Electrical Connection
4-Pin Micro Male Connector
IP Rating
IP67
Body Material
Aluminum
Roller Width
0.15 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E47BCC12P4
Zoro #
G123357149
UPC #
786685293295
Country of Origin
Taiwan, Province of China

Dimensions

Roller Width
0.15 in
Roller Diameter
0.5 in
Mounting Hole Diameter
10.21 mm
Actuator Length
1.12 in

Details

Roller Material
Stainless Steel
Electrical Connection
4-Pin Micro Male Connector
IP Rating
IP67
Body Material
Aluminum
Item
Limit Switch
Roller Position
Top
AC Contact Rating
5 A @ 250 V
Actuator Style
Cross Roller-Plunger
Mounting Style
Surface
Number of Mounting Holes
2
Operating Torque - Maximum
3.97 in-lb
NEMA Enclosure Rating
13, 4, 6
Series
E47
DC Contact Rating
4 A @ 30 V
Includes Actuator
Actuator Included
Boot Sealed Actuator
Boot Included
Body Configuration
Non Plug-In
Operating Force - Minimum
17.654 N
Contact Form
1NO/1NC
Lamp Type
No Lamp Module Included
Mounting Hole Horizontal Center to Center Distance
25 mm
Operating Torque - Minimum
1 in-lb
Roller Adjustability
Fixed
Plunger Adjustability
Fixed
Directional Movement
Linear
Action
Momentary

Description

Limit Switch, Electrical Connection 4-Pin Micro Male Connector, IP Rating IP67

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.