Shop FINISH THOMPSON

Magnt Drv Pmp, 1in, BSP, 3/4hp, PVDF

  • Mfr # DB7V-T-B-M205
  • Zoro # G123360019

product price: 
$
1,693.99
/ea
Free Shipping & Returns

Key Features

Drive Coupling Type
Magnetic Coupling
Ambient Temperature - Minimum
-20 Degrees F
Discharge Rotation Increments
0 Degrees
Flow Rate (Maximum)
68 gpm
Viscosity (Maximum)
150 cps
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DB7V-T-B-M205
Zoro #
G123360019
UPC #
-
Country of Origin
United States
Drive Coupling Type
Magnetic Coupling
Ambient Temperature - Minimum
-20 Degrees F
Discharge Rotation Increments
0 Degrees
Flow Rate (Maximum)
68 gpm
Viscosity (Maximum)
150 cps
Nameplate Voltage
208-230/460V AC
Best Efficiency Head
27 ft
Impeller Material
PVDF
Case Pressure - Maximum
80 psi
Media Temperature - Minimum
35 Degrees F
Mounting Orientation
Horizontal
Motor Design
Three-Phase
Item
Magnetic Drive Pump
Motor Speed (Maximum)
3,450 RPM
Full Load Current
2.5-2.26/1.13A
Gasket Material
FKM
Horsepower (Maximum)
3/4 hp
Shaft Seal Type
Sealless
Phase
Three
Frequency
50/60 Hz
Ambient Temperature - Maximum
220 Degrees F
Specific Gravity (Maximum)
1.8
Pumping Application
Chemical Transfer, Liquid Transfer
Motor Enclosure
Totally Enclosed Fan Cooled
Housing Material
PVDF
Pump Drive Configuration
Close-Coupled
Best Efficiency Flow
45 gpm
Feet of Head (Maximum)
33 ft
Chemical Compatibility
Hazardous Location Class
Class I Division 2
Number of Stages
1
Pump Mounting Style
Base-Mounted, Foot-Mounted
Pump Design
End Suction
Shut Off Pressure - Maximum
14.2 psi
Media Temperature - Maximum
220 Degrees F
NPSHr
9 ft
Priming
Manual

Description

Magnetic Drive Pump

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.