Shop PANASONIC
Create Account
Encoder
- Mfr # PG-X3
- Zoro # G123561683
product price:
$
236.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PG-X3
- Zoro #
- G123561683
- UPC #
- -
- Country of Origin
- Japan
Description
Encoder feedback option card from Yaskawa designed for use with VFD and servo drive systems to enable high-precision closed-loop vector control. It processes incremental encoder signals to improve speed regulation, torque accuracy, and overall motor control performance in industrial automation systems. Specifications: -Type: Encoder Feedback Option Card (PG Interface) -Model: PG-X3 / PGX3 -Function: Line driver encoder feedback interface -Compatible Signals: A, B, Z (RS-422 differential) -Maximum Input Frequency: 300 kHz -Control Compatibility: V/f with PG, Closed Loop Vector Control, PM motor control -Encoder Supply Voltage: 5.5 V ±5% or 12 V ±5% -Maximum Encoder Current: 200 mA -Cable Length Support: Up to 100 m -Signal Type: Line driver (differential RS-422) -Fault Detection: Encoder disconnection detection (hardware/software) -Operating Temperature: -10 deg C to +50 deg C -Humidity: ≤ 95% RH (non-condensing) -Installation Type: Drive-mounted option card
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.